Page 1 of 238

Next

Compare
AA-3005

COMPARE

AA-3005

Description
AA-3005 PLAIN BEARING ; 2-1/2" BORE 3" OD 4" LTB

ISOSTATIC

Part # 101809

BDI # 522084

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.5
Nominal Outside Diameter - Inch: 3
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 3.005
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 63.5
Length Thru Bore - Inch: 4
Global Part Number GPN: 488048

Price Inventory : In stock
$ 62.32 / each QTY
22314EMW33W800

COMPARE

22314EMW33W800

Description
22314EMW33W800 SPHERICAL RLR BRG ; 70MM ID 150MM OD 51MM WD

TIMKEN

Part # 22314EMW33W800

BDI # 1317259

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 408.29 / each QTY
2215 ETN9

COMPARE

2215 ETN9

Description
2215 ETN9 SELF ALIGNING BALL BRG

SKF

Part # 2215 ETN9

BDI # 1421724

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 352.23 / each QTY
NU 213 ECM

COMPARE

NU 213 ECM

Description
NU 213 ECM CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1

SKF

Part # NU 213 ECM

BDI # 1265472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455477
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 278.64 / each QTY
22214EJW33C3

COMPARE

22214EJW33C3

Description
22214EJW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD OPEN

TIMKEN

Part # 22214EJW33C3

BDI # 1316916

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 242.37 / each QTY