Page 1 of 9

Next

Compare
230/600YMDWEW919C6

COMPARE

230/600YMDWEW919C6

Description
230/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT

TIMKEN

Part # 230/600YMDWEW919C6

BDI # 21460105

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E-BR-IR/T-CN/3L

COMPARE

SL1818/600-E-BR-IR/T-CN/3L

Description
SL1818/600-E-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE

INA

Part # SL1818/600-E-BR-IR/T-CN/3L

BDI # 24861240

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
GE600-DW-2RS2-B-XL

COMPARE

GE600-DW-2RS2-B-XL

Description
GE600-DW-2RS2-B-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 600MM X 800MM X 272MM

INA

Part # GE600-DW-2RS2-B-XL

BDI # 24861458

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 230
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 31.496
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E

COMPARE

SL1818/600-E

Description
SL1818/600-E CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE

INA

Part # SL1818/600-E

BDI # 18316129

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E-TB-C3

COMPARE

SL1818/600-E-TB-C3

Description
SL1818/600 E C3 E ; ROLLER BRG

INA

Part # SL1818/600-E-TB-C3

BDI # 18316298

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY