EE649240-90082 REPAIR
Description
EE649240-90082 REPAIR ; TAPERED ROLLER BRG ASSY
Part # EE649240-90082 REPAIR
BDI # 23135654
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
31
Outside Diameter - Millimeter:
787.4
Bore - Millimeter:
609.6
Bore - Inch:
24
Other Features:
2 Single Cone | 1 Double Cup | 1 Cone Spacer | 1 Pack
Assembly Components:
EE649240 (2) | 649311CD (1) | X1S649240 (1) | CRT691055 (1)
Basic Number:
EE649240
Precision Class:
Standard
EE755285-90081
Description
EE755285-90081 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # EE755285-90081
BDI # 1355530
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
36
Outside Diameter - Millimeter:
914.4
Bore - Millimeter:
723.9
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658867
Assembly Components:
EE755285 (2) | 755361CD (1) | X1S-755285 (1)
Basic Number:
EE755285
Precision Class:
Standard
EE655270-90035
Description
EE655270-90035 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # EE655270-90035
BDI # 1355409
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
34.5
Outside Diameter - Millimeter:
876.3
Bore - Millimeter:
685.8
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658843
Assembly Components:
EE655270 (1) | 655345 (1)
Basic Number:
EE655270
Precision Class:
Standard
SL1818/670-E-BR
Description
SL1818/670-E-BR CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE
Part # SL1818/670-E-BR
BDI # 24861986
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1828/670-A-BR
Description
SL1828/670-A-BR CYL ROLLER BEARING ; POR NON RETURNABLE
Part # SL1828/670-A-BR
BDI # 24861244
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No