Page 1 of 6

Next

Compare
EE763330-90017

COMPARE

EE763330-90017

Description
EE763330-90017 TAPERED ROLLER BRG ASSY ; SINGLE ROW 36-48 OD

TIMKEN

Part # EE763330-90017

BDI # 1355540

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 41
Outside Diameter - Millimeter: 1041.4
Bore - Millimeter: 838.2

Other Features: 1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 658892
Assembly Components: EE763330 (1) | 763410 (1)
Basic Number: EE763330
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
SL1818/850-E-IR/T-CN/3L

COMPARE

SL1818/850-E-IR/T-CN/3L

Description
SL1818/850-E-IR/T-CN/3L CYL RLR BEARING ; POR NON RETURNABLE

INA

Part # SL1818/850-E-IR/T-CN/3L

BDI # 24861996

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
850ARXS3304ACF2

COMPARE

850ARXS3304ACF2

Description
850ARXS3304ACF2 CYLINDRICAL ROLLER BRG ; MULTI ROW

TIMKEN

Part # 850ARXS3304ACF2

BDI # 1351825

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 36.535
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/850-E

COMPARE

SL1818/850-E

Description
SL1818/850-E CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

INA

Part # SL1818/850-E

BDI # 19265332

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/850KYMBW40IW534

COMPARE

239/850KYMBW40IW534

Description
239/850KYMBW40IW534 SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD

TIMKEN

Part # 239/850KYMBW40IW534

BDI # 24623928

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY