Page 1 of 11

Next

Compare
C-8851-A

COMPARE

C-8851-A

Description
C-8851-A SPHERICAL RLR BRG ; 500MM ID 720MM OD 248MM WD

TIMKEN

Part # C-8851-A

BDI # 22838630

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: Special
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Outside Diameter - Millimeter: 720
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
GE500-DF-G9

COMPARE

GE500-DF-G9

Description
GE500-DF-G9 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 500MM X 670MM X 230MM

INA

Part # GE500-DF-G9

BDI # 24861454

Features

Enclosure: Open
Housing Width - Millimeter: 195
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SL1818/500-E-TB-BR-IR/T-CN/3L

COMPARE

SL1818/500-E-TB-BR-IR/T-CN/3L

Description
SL1818/500-E-TB-BR-IR/T-CN/3L BRG ; POR NON-RETURNABLE CYL RLR

INA

Part # SL1818/500-E-TB-BR-IR/T-CN/3L

BDI # 19265335

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M274148DH-90010

COMPARE

M274148DH-90010

Description
M274148DH-90010 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD

TIMKEN

Part # M274148DH-90010

BDI # 1366183

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 501.65

Other Features: 1 Double Cone | 2 Single Cup | Medium Duty
Global Part Number GPN: 660623
Assembly Components: M274148DH (1) | M274110 (2) | M274110EA (1)
Basic Number: M274148
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
SL1818/500-E-TB-C4

COMPARE

SL1818/500-E-TB-C4

Description
SL1818/500 A C4 E ; ROLLER BRG

INA

Part # SL1818/500-E-TB-C4

BDI # 18316122

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY