Page 1 of 6

Next

Compare
SL1818/670-E-BR

COMPARE

SL1818/670-E-BR

Description
SL1818/670-E-BR CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE

INA

Part # SL1818/670-E-BR

BDI # 24861986

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1828/670-A-BR

COMPARE

SL1828/670-A-BR

Description
SL1828/670-A-BR CYL ROLLER BEARING ; POR NON RETURNABLE

INA

Part # SL1828/670-A-BR

BDI # 24861244

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF18/670VWEW73

COMPARE

NCF18/670VWEW73

Description
NCF18/670VWEW73 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NCF18/670VWEW73

BDI # 21455833

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/670-E-TB-BR

COMPARE

SL1818/670-E-TB-BR

Description
SL1818/670-E-TB-BR CYL ROLLER BEARING ; POR NON RETURNABLE

INA

Part # SL1818/670-E-TB-BR

BDI # 19265282

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/670-E-TB-BR-CN/3L

COMPARE

SL1818/670-E-TB-BR-CN/3L

Description
NOT AVAILABLE IN US

INA

Part # SL1818/670-E-TB-BR-CN/3L

BDI # 19265283

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY