B12-LSSQ
Description
B12LSSQ SPHERICAL PLAIN BEARING ; 0.75" ID X 1.25" OD X 0.656" WID
Part # B12LSSQ
BDI # 796720
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes