Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
CRV80XLL

COMPARE

CRV80XLL

Description
CRV80XLL ; POR

NTN

Part # CRV80XLL

BDI # 19089727

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Request a quotation
Loading Price
QTY
YCRS-80

COMPARE

YCRS-80

Description
YCRS-80 CAM FOLLOWER BEARING

KOYO

Part # YCRS-80

BDI # 1088980

Features

Roller Width - Inch: 2.75
Roller Width - Millimeter: 69.85
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : Request a quotation
Loading Price
QTY
CRSB-80

COMPARE

CRSB-80

Description
CRSB-80 STUD TRACK ROLLER

KOYO

Part # CRSB-80

BDI # 1086283

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Full Complement | Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY
NUKR52.2SK

COMPARE

NUKR52.2SK

Description
NUKR52.2SK ; NUKR 52.2SK

KOYO

Part # NUKR52.2SK

BDI # 1407915

Features

Roller Width - Inch: 2.598
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY
NNTR55X140X70-2ZL

COMPARE

NNTR55X140X70-2ZL

Description
NNTR55X140X70-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE

INA

Part # NNTR55X140X70-2ZL

BDI # 1175808

Features

Roller Width - Inch: 2.677
Roller Width - Millimeter: 68
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 140
Roller Diameter - Inch: 5.512
Other Features: Full Complement | Contact Lip Seal
Global Part Number GPN: 239807

Price Inventory : Request a quotation
Loading Price
QTY