320RU91 R3

COMPARE

320RU91 R3

Description
320RU91 R3 CYLINDRICAL ROLLER BRG

TIMKEN

Part # 320RU91 R3

BDI # 1336892

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456368
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY