P31-14MGT-40

COMPARE

P31-14MGT-40

Description
P31-14MGT-40 SYNCHRONOUS PULLEY ; 31GROVES 14MM P 40MM W

GATES

Part # 77114031

BDI # 1125615

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.194
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 138.151
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY