5016 1 5/8

COMPARE

5016 1 5/8

Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1 5/8

BDI # 622178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5018 1 5/8

COMPARE

5018 1 5/8

Description
5018 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1 5/8

BDI # 622194

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6020 X 1-5/8

COMPARE

6020 X 1-5/8

Description
6020 X 1-5/8 CHAIN COUPLING HUB ; 1-5/8"BORE 20T CHAIN #60

MARTIN SPROCKET & GR

Part # 6020 X 1-5/8

BDI # 24734741

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6018 1 5/8

COMPARE

6018 1 5/8

Description
6018 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 5/8

BDI # 623696

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY