Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
HA100A72 X 12IN

COMPARE

HA100A72 X 12IN

Description
HA100A72 X 12IN CHAIN SPROCKET ; 100CHAIN 72T ALTERED W/HT

TSUBAKI

Part # HA100A72 X 12IN

BDI # 24085555

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80A112 X 31IN BORE

COMPARE

H80A112 X 31IN BORE

Description
H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH

TSUBAKI

Part # H80A112 X 31IN BORE

BDI # 21542385

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100A72 X10.503/10.506 6 HOLES 12.25BC

COMPARE

H100A72 X10.503/10.506 6 HOLES 12.25BC

Description
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET

TSUBAKI

Part # H100A72 X10.503/10.506 6 HOLES 12.25BC

BDI # 21572262

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50A112 X 19-3/8 BORE

COMPARE

H50A112 X 19-3/8 BORE

Description
H50A112 X 19-3/8 BORE SPROCKET ; 22.65" OD X 5/8" P STEEL

TSUBAKI

Part # H50A112 X 19-3/8 BORE

BDI # 21462795

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H60A112 X 24 BORE

COMPARE

H60A112 X 24 BORE

Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL

TSUBAKI

Part # H60A112 X 24 BORE

BDI # 21525012

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY