Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Global Part Number GPN:
31545
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571546
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Bushed
200M22
Description
200M22 ROLLER CHAIN SPROCKET ; 200 CHAIN 22 TEETH 1 ROW
Part # 200M22
BDI # 617284
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31341
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Bushed
D200B22
Description
D200B22 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B22
BDI # 607572
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Other Features:
Duplex Type
Global Part Number GPN:
30553
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore