Page 1 of 2

Next

Compare
2060B24SS 1-3/16 KW SS

COMPARE

2060B24SS 1-3/16 KW SS

Description
2060B24SS 1-3/16 KW SS SPROCKET ; 24 TEETH 6.15" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 2060B24SS 1-3/16 KW SS

BDI # 21552462

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 6.15
Other Features: Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter: 147.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2060B24SS 1-3/16

COMPARE

2060B24SS 1-3/16

Description
2060B24SS 1-3/16 SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN

MARTIN SPROCKET & GR

Part # 2060B24SS 1-3/16

BDI # 21515734

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 6.15
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 147.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2060B24H

COMPARE

2060B24H

Description
2060B24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2060B24H

BDI # 17159077

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.15
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572851
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2060A24H

COMPARE

2060A24H

Description
2060A24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2060A24H

BDI # 17159059

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.15
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572334
Pitch Diameter - Millimeter: 147.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2060B24SS 1KW SS

COMPARE

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 6.15
Other Features: Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter: 147.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY