Page 1 of 7

Next

Compare
H100A10

COMPARE

H100A10

Description
H100A10 1IN RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 10T A-PLATE W/HT

TSUBAKI

Part # H100A10

BDI # 913835

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.045

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.598
Pitch Diameter - Millimeter: 102.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20A10

COMPARE

20A10

Description
20A10 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A10

BDI # 617023

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 4.045
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.598
Other Features: Simplex Type
Global Part Number GPN: 570730
Pitch Diameter - Millimeter: 102.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100BS10 1-7/8 KW 2SS

COMPARE

100BS10 1-7/8 KW 2SS

Description
100BS10 1-7/8 KW 2SS RLR CHAIN SPROCKET ; 10 TEETH 4.6" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 100BS10 1-7/8 KW 2SS

BDI # 21551829

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.045
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.598
Other Features: With Set Screw
Pitch Diameter - Millimeter: 102.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100A10

COMPARE

D100A10

Description
D100A10 ; POR SPROCKET SB

TSUBAKI

Part # D100A10

BDI # 913188

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.045

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.598
Pitch Diameter - Millimeter: 102.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100B10SS X 1-1/2 KW 2SS

COMPARE

100B10SS X 1-1/2 KW 2SS

Description
100B10SS X 1-1/2 KW 2SS SPROCKET ; 100 ANSI 10 TEETH 1-1/2" BORE

MARTIN SPROCKET & GR

Part # 100B10SS X 1-1/2 KW 2SS

BDI # 24088226

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.045
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 4.598
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 102.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY