Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
H60B23X38MM 10X3.3MM KW 2SS
Description
H60B23X38MM 10X3.3MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES W/HT
Part # H60B23X38MM 10X3.3MM KW 2SS
BDI # 24219745
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.907
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Simplex Type
Global Part Number GPN:
570953
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
12BS23 X 1-1/4 KW 2SS
Description
12BS23 X 1-1/4 KW 2SS CHAIN SPROCKET ; 12 ANSI 23 TEETH 1-1/4" BORE
Part # 12BS23 X 1-1/4 KW 2SS
BDI # 23663398
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore