Page 1 of 15

Next

Compare
H80B28 X 2-3/16

COMPARE

H80B28 X 2-3/16

Description
80B28H X 2-3/16 ROLLER CHAIN SPROCKET ; 9.48" OD X 2" LTB X 1" P STEEL

TSUBAKI

Part # H80B28 X 2-3/16

BDI # 21559240

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS28 1 1/2

COMPARE

80BS28 1 1/2

Description
80BS28 1 1/2 ROLLER CHAIN SPROCKET ; 1-1/2" FINISHED BORE 80 CHAIN 28T 1 ROW

MARTIN SPROCKET & GR

Part # 80BS28 1 1/2

BDI # 624780

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 8.931
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.475
Other Features: With 2 Set Screw
Global Part Number GPN: 34935
Pitch Diameter - Millimeter: 226.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS28 1 1/4

COMPARE

80BS28 1 1/4

Description
80BS28 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 80 CHAIN 28 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 80BS28 1 1/4

BDI # 624781

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 8.931
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.475
Other Features: With 2 Set Screw
Global Part Number GPN: 34170
Pitch Diameter - Millimeter: 226.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
A80A28

COMPARE

A80A28

Description
A80A28 SPROCKET

TSUBAKI

Part # A80A28

BDI # 24957092

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H80BTL28

COMPARE

H80BTL28

Description
H80BTL28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 28T TAPERLOCK W/HT

TSUBAKI

Part # H80BTL28

BDI # 919663

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.931
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.475
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 226.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY