Page 1 of 16

Next

Compare
D40B72H

COMPARE

D40B72H

Description
D40B72H SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # D40B72H

BDI # 21445480

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.463

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.752
Pitch Diameter - Millimeter: 291.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1B72T

COMPARE

RS08B-1B72T

Description
08BB72 ; POR SPROCKET SB 19MM

TSUBAKI

Part # RS08B-1B72T

BDI # 920658

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.463
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 11.752
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 291.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1A72T

COMPARE

RS08B-1A72T

Description
08BA72 ; POR SPROCKET SB 18MM

TSUBAKI

Part # RS08B-1A72T

BDI # 920618

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.463
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 11.752
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 291.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40SK72H

COMPARE

40SK72H

Description
40SK72H ROLLER CHAIN SPROCKET ; 1/2" P 72T SK BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 40SK72H

BDI # 919981

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 11.463
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.752
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 38018
Pitch Diameter - Millimeter: 291.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
41B72F X 1-3/8

COMPARE

41B72F X 1-3/8

Description
41B72F X 1-3/8 SPROCKET ; 1-3/8" KW 2SS

TSUBAKI

Part # 41B72F X 1-3/8

BDI # 914984

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.463
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.752
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 291.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY