140BTB26
Description
140BTB26 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB26
BDI # 615575
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31984
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
HD140B26F X 3-3/16
Description
HD140B26 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 26 TEETH 2 STRD 3-3/16IN BORE
Part # HD140B26F X 3-3/16
BDI # 21972857
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore
HD140B26F X 3-5/8
Description
HD140B26 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 26 TEETH 2 STRD 3-5/8IN BORE
Part # HD140B26F X 3-5/8
BDI # 21972859
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore
D140B26H
Description
D140B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B26H
BDI # 17160038
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Global Part Number GPN:
37181
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Rough Bore
D140B26H X 3 KW SS
Description
D140B26H X 3 KW SS CHAIN SPROCKET ; 15.46" OD X 4" LTB X 1-3/4" P STEEL
Part # D140B26H X 3 KW SS
BDI # 21558778
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore