4016 24MM 8X3.3KW
Description
4016 24MM 8X3.3KW CHAIN CPLNG HUB ; 16 TEETH 3-1/32" OUTSIDE DIA
Part # 4016 24MM 8X3.3KW
BDI # 21551858
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4012 X 1/2 3/16KW MTO
Description
4012 X 1/2 3/16KW MTO COUPLING
Part # 4012 X 1/2 3/16KW MTO
BDI # 25186250
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling
4016 19MM 6X2.8KW
Description
4016 19MM 6X2.8KW CHAIN CPLNG HUB ; 16 TEETH 3-1/32" OUTSIDE DIA
Part # 4016 19MM 6X2.8KW
BDI # 21551857
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4016 15/16
Description
4016 15/16 CHAIN CPLG HUB ; 15/16" BORE 1-31/32" HUB DIA
Part # 4016 15/16
BDI # 620386
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling