Page 1 of 31

Next

Compare
D5-20U-30-09

COMPARE

D5-20U-30-09

Description
D5-20U-30-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-30-09

BDI # 21980629

Features

Roller Width - Inch: 21.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20UI-30

COMPARE

D6-20UI-30

Description
D6-20UI-30 IMPACT IDLER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20UI-30

BDI # 21979398

Features

Roller Width - Inch: 21.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20U-30-09

COMPARE

C6-20U-30-09

Description
C6-20U-30-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 30" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-30-09

BDI # 21980597

Features

Roller Width - Inch: 21.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20UI-30

COMPARE

C6-20UI-30

Description
C6-20UI-30 IMPACT IDLER ; 6" DIA ROLLER 20DEG 30" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20UI-30

BDI # 21980611

Features

Roller Width - Inch: 21.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA4-18-09

COMPARE

C6-RSA4-18-09

Description
C6-RSA4-18-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 18"WIDE BELT CEMA C 4.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA4-18-09

BDI # 21980202

Features

Roller Width - Inch: 21.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY