Page 1 of 5

Next

Compare
CL3516TM

COMPARE

CL3516TM

Description
CL3516TM GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 230VAC 60HZ

BALDOR-RELIANCE

Part # CL3516TM

BDI # 126079

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL3608TM

COMPARE

CL3608TM

Description
CL3608TM GENERAL PURPOSE AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184TC 3640LC TEFC

BALDOR-RELIANCE

Part # CL3608TM

BDI # 126080

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL3612TM

COMPARE

CL3612TM

Description
CL3612TM GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 230VAC 60HZ

BALDOR-RELIANCE

Part # CL3612TM

BDI # 126081

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL3619TM

COMPARE

CL3619TM

Description
CL3619TM GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TC 3634LC TEFC

BALDOR-RELIANCE

Part # CL3619TM

BDI # 126082

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1410TM

COMPARE

L1410TM

Description
L1410TM GENERAL PURPOSE AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184T 3640LC OPEN F1

BALDOR-RELIANCE

Part # L1410TM

BDI # 129417

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.5
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY