Page 1 of 2

Next

Compare
CL3608TM

COMPARE

CL3608TM

Description
CL3608TM GENERAL PURPOSE AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184TC 3640LC TEFC

BALDOR-RELIANCE

Part # CL3608TM

BDI # 126080

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3608TM

COMPARE

L3608TM

Description
L3608TM GENERAL PURPOSE MOTOR ; 5HP 3450RPM 1PH 60HZ 184T 3640LC TEFC F1

BALDOR-RELIANCE

Part # L3608TM

BDI # 129513

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PCL3513M

COMPARE

PCL3513M

Description
PCL3513M PRESSURE WASHER MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56C 3520LC TEFC

BALDOR-RELIANCE

Part # PCL3513M

BDI # 130341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.25
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PCL1327M

COMPARE

PCL1327M

Description
PCL1327M PRESSURE WASHER MOTOR ; 5HP 3450RPM 1PH 60HZ 56HCY 3535LC ODTF

BALDOR-RELIANCE

Part # PCL1327M

BDI # 130340

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.11
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PCL3515M

COMPARE

PCL3515M

Description
PCL3515M PRESSURE WASHER MOTOR ; 2HP 3450RPM 1PH 60HZ 56C 3524LC TEFC F1

BALDOR-RELIANCE

Part # PCL3515M

BDI # 130343

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.24
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY