PS80 X 4 7/8
Description
PS80 X 4 7/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS80 X 4 7/8
BDI # 239956
Features
Component:
Spacer Assembly
Width - Millimeter:
123.825
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
4.875
PS70 X 4 7/8
Description
PS70 X 4 7/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS70 X 4 7/8
BDI # 239927
Features
Component:
Spacer Assembly
Width - Millimeter:
123.825
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
4.875