Page 1 of 9

Next

Compare
14S X 100MM 28X8MM KW

COMPARE

14S X 100MM 28X8MM KW

Description
14S X 100MM 28X8MM KW D-FLEX COUPLNG HUB

MARTIN SPROCKET & GR

Part # 14S X 100MM 28X8MM KW

BDI # 24328923

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 100MM

COMPARE

14S X 100MM

Description
14S D-FLEX 100MM B 28X8MM KY ; POR

DODGE

Part # 14S X 100MM

BDI # 21486762

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 13.898

Length Thru Bore - Millimeter: 114
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 191
Coupling Type: Elastomeric Coupling
Torque: TPR 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 3 15/16

COMPARE

12S 3 15/16

Description
12S 3 15/16 SLEEVE CPLG FLANGE ; 3-15/16" BORE 10" HUB OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 3 15/16

BDI # 21976660

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50R HSB 4.00IN WRAPFLEX 0794095

COMPARE

50R HSB 4.00IN WRAPFLEX 0794095

Description
50R HSB 4.00IN WRAPFLEX 0794095 ; NON-RETURNABLE 1"X1/2"KW 2SS CPLG HUB

REXNORD

Part # 50R HSB 4.00IN WRAPFLEX 0794095

BDI # 24118789

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 15/16

COMPARE

12S X 3 15/16

Description
12S X 3 15/16 COUPLING FLANGE ; NON RETURNABLE

DODGE

Part # 12S X 3 15/16

BDI # 238879

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY