Page 1 of 7

Next

Compare
50R HSB 4.125IN WRAPFLEX 3701691

COMPARE

50R HSB 4.125IN WRAPFLEX 3701691

Description
50R HSB 4.125IN WRAPFLEX 3701691 ; POR MTO 1"X1/2"KW 2SS CPLG HUB

REXNORD

Part # 50R HSB 4.125IN WRAPFLEX 3701691

BDI # 24118793

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 4-3/16IN

COMPARE

RAPTOR 80HCB 4-3/16IN

Description
RAPTOR 80HCB 4-3/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 80HCB 4-3/16IN

BDI # 20492833

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 4-1/4IN

COMPARE

RAPTOR 80HCB 4-1/4IN

Description
RAPTOR 80HCB 4-1/4IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 80HCB 4-1/4IN

BDI # 20492835

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCBM 4-1/4IN

COMPARE

RAPTOR 80HCBM 4-1/4IN

Description
RAPTOR 80HCBM 4-1/4IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 80HCBM 4-1/4IN

BDI # 20493333

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 105MM P7

COMPARE

RAPTOR 80HCB 105MM P7

Description
RAPTOR 80HCB 105MM P7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 80HCB 105MM P7

BDI # 20493829

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | P7 Tolerance
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY