Page 1 of 21

Next

Compare
14S X 5IN

COMPARE

14S X 5IN

Description
14S X 5IN COUPLING FLANGE

MARTIN SPROCKET & GR

Part # 14S X 5IN

BDI # 23185291

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 5IN MTO

COMPARE

14S 5IN MTO

Description
14S 5IN MTO COUPLING HUB ; 5" BORE

MARTIN SPROCKET & GR

Part # 14S 5IN MTO

BDI # 23717415

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 5

COMPARE

14S X 5

Description
14S X 5IN FLANGE 1-1/4X 5/8 KW ; 5IN FINISH BORE SIZE 14 W/1-1/4X 5/8 KW

DODGE

Part # 14S X 5

BDI # 21507830

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.88

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: TPR 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 140M RAPTOR

COMPARE

140HCB 140M RAPTOR

Description
140HCB 140M RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 140HCB 140M RAPTOR

BDI # 22274858

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 178
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 130M RAPTOR

COMPARE

120HCB 130M RAPTOR

Description
120HCB 130M RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 120HCB 130M RAPTOR

BDI # 22275053

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 17.638

Length Thru Bore - Millimeter: 152
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 299
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY