12S 75MM KW SS

COMPARE

12S 75MM KW SS

Description
12S 75MM KW SS CPLG HUB

MARTIN SPROCKET & GR

Part # 12S 75MM KW SS

BDI # 24288117

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY