40R HSB STL 3.250IN B WRAPFLEX 0794089
Description
40R HSB STL 3.250IN B WRAPFLEX 0794089 ; NON-RETURNABLE 3/4X3/8KW CPLG HUB
Part # 40R HSB STL 3.250IN B WRAPFLEX 0794089
BDI # 24115337
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
150.114
Hub Diameter - Millimeter:
130.048
Hub Diameter - Inch:
5.12
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
50R HUB W/2SS 3.250 3/4X3/8 WRAPFLEX
Description
50R HUB W/2SS 3.250 3/4X3/8 WRAPFLEX ; NON-RETURNABLE 3/4"X3/8"KW CPLG HUB
Part # 50R HUB W/2SS 3.250 3/4X3/8 WRAPFLEX
BDI # 24118783
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
189.992
Hub Diameter - Millimeter:
178.054
Hub Diameter - Inch:
7.01
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs