1LE22212BB114AA3
Description
1LE22212BB114AA3 3PH AC MOTOR ; 15HP 1800RPM 254T TEFC
Part # 1LE22212BB114AA3
BDI # 21456811
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22212BB214AA3
Description
1LE22212BB214AA3 3PH AC MOTOR ; 20HP 1800RPM 256T TEFC
Part # 1LE22212BB214AA3
BDI # 21456813
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22211AB316GA3
Description
1MB22211AB316GA3 AC MOTOR ; 1.5HP 1800RPM XP100 ID1 230/460V 145TC
Part # 1MB22211AB316GA3
BDI # 23374405
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face
1LE24212CB212AA3
Description
1LE24212CB212AA3 3PH AC MOTOR ; 30HP 1800RPM 286T TEFC
Part # 1LE24212CB212AA3
BDI # 21456839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE21212AA214AA3
Description
1LE21212AA214AA3 AC MOTOR ; 10HP 3600RPM 3PH 215T TEFC
Part # 1LE21212AA214AA3
BDI # 21456741
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Aluminum Frame
Mounting Method:
Foot Mounted