VEM3710T-5
Description
VEM3710T-5 GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3738M TEFC
Part # VEM3710T-5
BDI # 130900
VEM3615T-5
Description
VEM3615T-5 GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEM3615T-5
BDI # 130893
VEM3584T
Description
VEM3584T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 0524M TEFC
Part # VEM3584T
BDI # 130882
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEBM3615T-5D
Description
VEBM3615T-5D BRAKE MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3640M TEFC F1
Part # VEBM3615T-5D
BDI # 130784
BP5052BP01SP
Description
BP5052BP01SP CARBON MOTOR BRUSH SET ; POR DC TYPE
Part # BP5052BP01SP
BDI # 19070013