122397.00

COMPARE

122397.00

Description
122397.00 CLOSE-COUPLED PUMP MOTOR ; POR 2HP 1800RPM 145TC EPNV 230/460V 3PH

LEESON

Part # 122397.00

BDI # 24535966

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY