1MB21211CB314AG3
Description
1MB21211CB314AG3 3PH AC MOTOR ; 5HP 1800RPM 184T TEFC/XP
Part # 1MB21211CB314AG3
BDI # 21456819
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted