EM7170T

COMPARE

EM7170T

Description
EM7170T ; 10HP 1800 RPM 3PH 215T XPFC

BALDOR-RELIANCE

Part # EM7170T

BDI # 127611

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY