4404;5KH39QN5550X

COMPARE

4404;5KH39QN5550X

Description
5KH39QN5550X GP AC MOTOR ; 1/8HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # 4404

BDI # 17103160

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.9
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 2.6 Ampere | 4 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
191873.00

COMPARE

191873.00

Description
191873.00 DEFINITE PURPOSE MOTOR ; POR 1/2HP 1PH 1800RPM 115/230V TEAO

LEESON

Part # 191873.00

BDI # 556384

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.95
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty
Mounting Method: Yoke

Price Inventory : Available to order
Loading Price
QTY