Page 1 of 2

Next

Compare
1070T-HUB1

COMPARE

1070T-HUB1

Description
1070T-HUB1 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS

MARTIN SPROCKET & GR

Part # 1070T-HUB1

BDI # 24658409

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040T-HUB1

COMPARE

1040T-HUB1

Description
1040T-HUB1 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS

MARTIN SPROCKET & GR

Part # 1040T-HUB1

BDI # 23596654

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030T-HUB1

COMPARE

1030T-HUB1

Description
1030T-HUB1 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS

MARTIN SPROCKET & GR

Part # 1030T-HUB1

BDI # 23596640

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67.513
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.498
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.276
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020T-SH1

COMPARE

1020T-SH1

Description
1020T-SH1 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS

MARTIN SPROCKET & GR

Part # 1020T-SH1

BDI # 24658262

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 85.852
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 39.624
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1060T-HUB1

COMPARE

1060T-HUB1

Description
1060T-HUB1 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS

MARTIN SPROCKET & GR

Part # 1060T-HUB1

BDI # 23596696

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY