1090T-HUB85MM

COMPARE

1090T-HUB85MM

Description
1090T-HUB85MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC

MARTIN SPROCKET & GR

Part # 1090T-HUB85MM

BDI # 24658488

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T HUB X 85MM M7

COMPARE

1100T HUB X 85MM M7

Description
1100T HUB X 85MM M7 COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS

DODGE

Part # 1100T HUB X 85MM M7

BDI # 27298574

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 189.738
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 122
Other Features: Components May or May Not Intermix Among Brands | M7 Tolerance
Hub Diameter - Millimeter: 142
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY