Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
2 Textile Braid | Low Pressure | Water/Air Not to Exceed 66/160 Deg C | Burst Pressure 1200 PSI
Inside Diameter - Millimeter:
9.525
Color:
Black
FC598-06
Description
FC598-06 HYDRAULIC HOSE ; TEXTILE BRAID SKTLS/R6
Part # FC598-06
BDI # 23895504
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
Textile Braid | Burst Pressure 1600 PSI
Typical Use:
Low Pressure Return Lines In Hydraulic System
Inside Diameter - Millimeter:
9.525
Color:
Black
6ACC-PSII 500FT/REEL
Description
6ACC-PS II XREEL HYDRAULIC HOSE ; POLARSEAL II
Part # 33535006
BDI # 1112545
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
2 Fabric Braid | Bend Radius 1.5 Inch | Burst Pressure 1400 PSI
Typical Use:
AC System | Heavy Equipment | Industrial
Inside Diameter - Millimeter:
7.95
Color:
Black
3/8XRL FUEL LINE 225 BARRICADE
Description
3/8XRL FUEL LINE 225 BARRICADE ; FUEL HOSE
Part # 42195653
BDI # 22284056
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.62
Outside Diameter - Millimeter:
15.748
Other Features:
Bend Radius 3.35 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Marine | Engine | Car | Light Truck | Off–Road Vehicle | Small Engine
Inside Diameter - Millimeter:
9.525
Color:
Black