5/8IN FLEXSTEEL FUTURA BLK 1 BRAID
Description
5/8IN FLEXSTEEL FUTURA BLK 1 BRAID HOSE ; 500FT/REL
Part # 20021872
BDI # 27602636
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Wire Braid
Typical Use:
Petroleum Dispensing
Inside Diameter - Millimeter:
15.875
Color:
Black
BSB-16-50
Description
BSB-16-50 HOSE ; DASH 16 BLK SMOOTH BORE PTFE 1027
Part # BSB-16-50
BDI # 19317053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
304 Stainless Steel Braid | Nominal Size 1 Inch | Burst Pressure 4000 PSI
Typical Use:
Pharmaceutical
Inside Diameter - Millimeter:
22.225
Color:
Black
16EFLW-MTF 100FT/CARTON
Description
16EFLW-MTFXCTN MINING HOSE ; POR LONGWALL 100FT/REL
Part # 46511713
BDI # 1096727
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black
10AC134AX25FT
Description
10AC134A X25FT HYDRAULIC HOSE ; POR POLARSEAL
Part # 33530911
BDI # 1090013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
2 Layer Polyester Spiral | Bend Radius 4 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive Air Conditioning and Industrial System | Construction | Mobile and Stationary Refrigeration Unit | Truck
Inside Diameter - Millimeter:
12.7
Color:
Black
EPDM-.625-300
Description
EPDM-.625-300 ; THERMOID 5/8IN X 300PSI
Part # EPDM-.625-300
BDI # 18209732
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Max Working Pressure at 70 Deg F | Layers of High Tensile Polyester Yarn
Typical Use:
Agricultural Spray Solutions and Other Dilute Chemical | Good Resistance to Methyl Ethyl Keytone | Excellent Resistance to Heat | Weathering and Vegetable Oils
Inside Diameter - Millimeter:
15.875
Color:
Red