1/4IN PREMO FLEX AIR AND MP 250PSI 500FT
Description
1/4X500 PLANT XTREME 250 ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 32050015
BDI # 18201382
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 2 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
1/4IN LOL BLACK AIR AND MP HOSE 300PSI
Description
1/4XRL PLANT XTRM 300 LOL BLK ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 32011100
BDI # 18201590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
3/8IN ADAPTA FLEX RED 200PSI
Description
3/8X500 PLANT 200 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041319
BDI # 18201734
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
1/2X500FT PLANT MASTER 250 RED
Description
1/2X500 PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
K7130-06X100
Description
K7130-06X100 FOOD/BEVERAGE VAC HOSE ; 3/8" IDX0.625" ODX100' CRYSTAL CLR PVC
Part # K7130-06X100
BDI # 21443420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 80 PSI at 122 Deg F
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear