12M2T 220FT/REEL
Description
12M2T XREEL HYDRAULIC HOSE ; 3/4" HOSE ID
Part # 46571567
BDI # 1093015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INX500FT PLANT MASTER RED 250PSI
Description
3/4X500 CL PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32045349
BDI # 20542029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
16400 PSI Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
High Pressure Hydraulic
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4 FRONTIER RED200
Description
3/4 FRONTIER RED200 HOSE ; MULTI-PURPOSE 500FT/REEL
Part # 20025799
BDI # 21575507
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.12
Outside Diameter - Millimeter:
28.448
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red
K7160-12X100
Description
K7160-12X100 FOOD/BEVERAGE VAC HOSE ; 3/4" IDX1.031" ODX100' CRYSTAL CLR PVC
Part # K7160-12X100
BDI # 21443425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 50 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear