8C5E 475FT/CARTON
Description
8C5E XCTN HYDRAULIC HOSE ; POR C5E HIGH-TEMP FLEXLINE 475FT/REL
Part # 36580203
BDI # 1115798
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Black
8C5EX50FT
Description
8C5E X50FT HYDRAULIC HOSE ; POR C5E HIGH-TEMP FLEXLINE
Part # 36584993
BDI # 1115797
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Black
8C5E 330FT/REEL
Description
8C5E XREEL HYDRAULIC HOSE ; POR C5E HIGH-TEMP FLEXLINE 330FT/REL
Part # 36580213
BDI # 1115799
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Black
3/8IN 3217HY CYCLONE 1000PSI 750FT/REEL
Description
3/8" 3217HY CYCLONE 1000PSI 750'/REEL ; .73"OD 1000 PSI 625'/REEL
Part # 3217-0585
BDI # 18201452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
1 Synthetic High Tensile Cord Braid | Bend Radius 4 Inch
Typical Use:
Meat and Poultry Plant | Mild Detergent
Inside Diameter - Millimeter:
9.525
Color:
Yellow
3/8INX500FT PLANT MASTER PLUS RED 300PSI
Description
3/8" X 500' REEL AIR AND MP HOSE ; 500FT/REL
Part # 3200-0207
BDI # 20542067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red