ML110 17MM
Description
ML110 17MM JAW COUPLING HUB ; 17MM BORE 3.31" HUB DIA 1.68" LTB
Part # ML110 17MM
BDI # 21975832
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
ML070 17MM
Description
ML070 17MM JAW COUPLING HUB ; 17MM BORE 1.375" HUB DIA .750 LTB
Part # ML070 17MM
BDI # 21976262
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.925
Coupling Type:
Jaw Coupling
ML095 17MM
Description
ML095 17MM JAW COUPLING HUB ; 17MM BORE 2.125" HUB OD 1" LTB
Part # ML095 17MM
BDI # 21980515
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
ML100 17MM
Description
ML100 17MM JAW COUPLING HUB ; 17MM BORE 2.53" OD 1.375" LTB
Part # ML100 17MM
BDI # 21978854
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
ML150 17MM
Description
ML150 17MM JAW COUPLING HUB ; 17MM BORE 3.75" HUB OD 1.75" LTB
Part # ML150 17MM
BDI # 21980535
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling