QF1000X4-1/2
Description
QF1000X4-1/2 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF1000X4-1/2
BDI # 20395540
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling
QF500X4-1/2
Description
QF500X4-1/2 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF500X4-1/2
BDI # 20396140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling
LH900 HUB 4-1/2 1X1/2KW
Description
LH900 HUB 4-1/2 1X1/2KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH900 HUB 4-1/2 1X1/2KW
BDI # 23204582
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
101.346
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
230.124
Coupling Type:
Jaw Coupling
LH900 HUB 4-1/2 1-1/4X5/8KW
Description
LH900 HUB 4-1/2 1-1/4X5/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH900 HUB 4-1/2 1-1/4X5/8KW
BDI # 23204584
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
101.346
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
230.124
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
11.4
Length Thru Bore - Millimeter:
92.202
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
210.82
Coupling Type:
Jaw Coupling