KTXO08-PP
Description
KTXO08-PP LINEAR BALL BEARING ; NON-RETURNABLE 12.7MM X 50.8MM X 88.9MM
Part # KTXO08-PP
BDI # 1175133
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Other Features:
Light Duty | Tandem Housed | Each Sealed on One End | Length Thru Bore 1.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
KTHK12-B-PP-AS
Description
KTHK12-B-PP-AS LINEAR BALL BEARING ; NON-RETURNABLE
Part # KTHK12-B-PP-AS
BDI # 1175063
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
28
Nominal Bolt Center Across Shaft - Millimeter:
29
Other Features:
Compact Duty | Tandem Housed | M5 Bolt | Greased | Each Sealed on One End | Length Thru Bore 28 MM on Both Side
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
KGBOZ08-PP
Description
KGBOZ08-PP LINEAR BALL BEARING UNIT ; NON RETURNABLE
Part # KGBOZ08-PP
BDI # 1174613
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Linear Bushing Type:
Ball
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
KGNOZ08-PP
Description
KGNOZ08-PP LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGNOZ08-PP
BDI # 1174691
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Linear Bushing Type:
Ball
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Other Features:
Light Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable