KTHK16-B-PP-AS

COMPARE

KTHK16-B-PP-AS

Description
KTHK16-B-PP-AS LINEAR BALL BEARING ; NON-RETURNABLE

INA

Part # KTHK16-B-PP-AS

BDI # 1175065

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 30
Nominal Bolt Center Across Shaft - Millimeter: 34
Other Features: Compact Duty | Tandem Housed | M5 Bolt | Greased | Each Sealed on One End | Length Thru Bore 30 MM on Both Side

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY