LBBR 12-2LS
Description
LBBR 12-2LS LINEAR BALL BEARING ; 12MM BORE 19MM OD
Part # LBBR 12-2LS
BDI # 1413757
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Length - Millimeter:
28
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball