614-632482
Description
614-632482 ROLLER ; NON-RETURNABLE 614 OD2.36XID1/2" RLR
Part # 614-632482
BDI # 21839315
Features
Roller Width - Inch:
1.69
Series:
614
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Single
Roller Material:
Acetal
Other Features:
70 Shore Hardness Thermoplastic Rubber Surface Hub | 2.76" Flange Diameter
613-632472
Description
613-632472 ROLLER ; NON-RETURNABLE OD60MMXID1/2"X41MM
Part # 613-632472
BDI # 21839327
Features
Roller Width - Inch:
1.61
Series:
613
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Single
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
613-615352
Description
613-615352 ROLLER ; NON-RETURNABLE OD60XID16.5X41MM
Part # 613-615352
BDI # 21473893
Features
Roller Width - Inch:
1.61
Series:
613
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE
Description
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE ; NON-RETURNABLE 614-635152 FOR CHAIN
Part # ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE
BDI # 23210431
Features
Roller Width - Inch:
1.69
Series:
614
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Acetal
Other Features:
Thermoplastic Rubber Surface
613-635142
Description
613-635142 ROLLER ; NON-RETURNABLE OD60MMXID3/4INX41MM 2MAT
Part # 613-635142
BDI # 21575222
Features
Roller Width - Inch:
1.61
Series:
613
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface