9S524-R-4.5-SS MTO
Description
9S524-R-4.5-SS MTO SECTIONAL SCREW ; MTO
Part # 9S524-R-4.5-SS MTO
BDI # 25849978
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
10H412-R-5
Description
10H412-R-5 HELICOID SCREW ; 10" DIA RIGHT HAND 5FT LONG
Part # 10H412-R-5
BDI # 21569452
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
2
Coupling Diameter - Millimeter:
50.8
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Helicoid
14S516-R X 11FT 9IN
Description
14S516-R X 11' 9" CONVEYOR SCREW ; 14" OD 14" PITCH 4" PIPE SCH 40 RH
Part # 14S516-R X 11FT 9IN
BDI # 25184873
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Coupling Diameter - Inch:
2.438
Coupling Diameter - Millimeter:
61.925
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
6
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
152.4
Screw Diameter - Inch:
6
Direction:
Right
Product Name:
Flight
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
9
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
228.6
Screw Diameter - Inch:
9
Direction:
Right
Product Name:
Conveyor Screw