Page 1 of 2

Next

Compare
SNP-3072 X 13

COMPARE

SNP-3072 X 13

Description
SNP-3072 X 13 BRG ADAPTER SLEEVE

TIMKEN

Part # SNP-3072 X 13

BDI # 1373389

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 192.253
Length Thru Bore - Inch: 7.569
Bore - Millimeter: 330.2

Bore - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 13 3X1KW

COMPARE

FX 7E HUB RGD 13 3X1KW

Description
FX 7E HUB RGD 13 3X1KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 13 3X1KW

BDI # 23204036

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7EM HUB RGD 13 3X1KW

COMPARE

FX 7EM HUB RGD 13 3X1KW

Description
FX 7EM HUB RGD 13 3X1KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7EM HUB RGD 13 3X1KW

BDI # 23204216

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 330MM R7 70X14.4MMKW

COMPARE

FX 7E HUB RGD 330MM R7 70X14.4MMKW

Description
FX 7E HUB RGD 330MM R7 70X14.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 330MM R7 70X14.4MMKW

BDI # 23204094

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 335MM R7 80X15.4MMKW

COMPARE

FX 7E HUB RGD 335MM R7 80X15.4MMKW

Description
FX 7E HUB RGD 335MM R7 80X15.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 335MM R7 80X15.4MMKW

BDI # 23204096

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY